Shop All Rubber Boots
Tingley
Tingley Profile Boots, 15"H
Mfr # 51154.12
Zoro # G305443516
product price: $35.99
/pr
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5
- Overall Length 16.2
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51154.12
- Zoro # G305443516
- UPC # 81138012370
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | 13.5 |
Overall Length | 16.2 |
Height | 5 |
Description
High-quality PVC resins and low-temperature additives provide abrasion resistance and excellent flexibility in cold temperatures. 1.5" of Calf Relief Expansion (CRE) adds comfort. Removable polyurethane contour insole features three layers to wick away perspiration and promote fast drying. 15"H. Men's whole sizes 3-14. NOTE: To convert women's shoe sizes to men's, size down two sizes. Example: Women's size 7 is equivalent to Men's size 5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK AMERICA Sun Shield, Orange Fluorescent (WAC00037-222)
- JUSTRITE Spill Tray, 23 gal Spill Capacity, Polyethylene (28718)
- LYLE Decal, Danger Eye And Ear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0683-ND_5X3.5)
- DENTEC Particulate Pad Filter Assemby 4pk (158-T-50)
- TINGLEY Rubber Boots, Mens, PVC, Plain Toe, PR (31168)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 12 (27251)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (87151)
- TINGLEY Size 12 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Size 13 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Black PVC SafetyToe Boot, Men's, 4, PR (31261)
- PROFILE Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51154)
- Tingley Rubber Boots