Shop All Rubber Boots
Tingley
Tingley Profile Boots, 15"H
Mfr # 51154.09
Zoro # G405443522
original price:
$48.65
26% off
new price: $35.99
/pr
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Overall Length 12.5
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51154.09
- Zoro # G405443522
- UPC # 81138012349
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | 13 |
Overall Length | 12.5 |
Height | 4 |
Description
High-quality PVC resins and low-temperature additives provide abrasion resistance and excellent flexibility in cold temperatures. 1.5" of Calf Relief Expansion (CRE) adds comfort. Removable polyurethane contour insole features three layers to wick away perspiration and promote fast drying. 15"H. Men's whole sizes 3-14. NOTE: To convert women's shoe sizes to men's, size down two sizes. Example: Women's size 7 is equivalent to Men's size 5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- NMC Caution Do Not Operate Machine Without Guards Sign (C457RB)
- VIKING Viking Insulated Mariner Boot (VW37-13)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF-FM)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-11)
- TINGLEY Protective Waterproof Footwear, Men 5, PR (27211)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144.09)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 9 (27251)
- TINGLEY Size 6 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-12)
- DUNLOP Size 14 Unisex Steel Rubber Boot, Yellow (6123155.14)
- Tingley Rubber Boots