Shop All Composite Toe Boots and Shoes
Tingley
Tingley Profile Boots, 15"H
Mfr # 51154.08
Zoro # G806004919
product price: $40.19
/pr
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Adult Unisex
- Color Brown
- Size Men's 8; Women's 10
- Waterproof Yes
- Footwear Construction Type PVC (Vamp)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51154.08
- Zoro # G806004919
- UPC # 81138012332
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | Men's 8; Women's 10 |
Details
Item | Boot |
Gender | Adult Unisex |
Color | Brown |
Waterproof | Yes |
Footwear Construction Type | PVC (Vamp) |
Removable Insole | Yes |
Safety Criteria | Water Resistant |
Puncture Resistant Insole | No |
Footwear Style | Workwear |
Insulated | No |
Outsole Material | PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-OXL)
- EAGLE MFG Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1634)
- NMC Large Format Notice All Visitors Must Check In At Project Office Sign, N223RC (N223RC)
- RONSTAN Race Boot M (CL620M)
- TINGLEY Tingley Flite Knee Boots, 15"H (27251.11)
- TINGLEY Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.11)
- TINGLEY Tingley Flite Knee Boots, 15"H (26256.10)
- TINGLEY Tingley Profile Boots, 15"H (51254.10)
- TINGLEY Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Gray W/ Org Sole (28259.08)
- CAROLINA SHOE Wrk Boots, Mens, 8, E, Lace Up, 8inH, Brown, PR (CA9528)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- Tingley Foot Protection