Shop All Composite Toe Boots and Shoes
Tingley
Tingley Premier G2 93255 15" Pvc Safety Boots W/Composite Safety Toe,
Mfr # 93255.05
Zoro # G2472630
product price: $66.29
/pr
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Adult Unisex
- Color Brick Red; Cream
- Waterproof Yes
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 93255.05
- Zoro # G2472630
- Country of Origin Unknown
- Category Composite Toe Boots and Shoes
Dimensions
Size | Men's 5; Women's 7 |
Details
Item | Boot |
Toe Type | Composite |
Gender | Adult Unisex |
Color | Brick Red; Cream |
Waterproof | Yes |
Puncture Resistant Insole | No |
Footwear Construction Type | PVC (Vamp) |
Removable Insole | Yes |
Outsole Material | PVC |
Footwear Style | Workwear |
Insulated | No |
Safety Criteria | Water Resistant |
Description
Tingley'S Premier G2 Boot Is Tough, Yet Extremely Comfortable. The Premier'S Unique Blend Of High Molecular Weight Pvc Resins And Specialty Additives Offers Superior Chemical Resistance To Concentrates Of Fats, Certain Acids, Hydrocarbons, Alkalies, And Other Chemicals.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82604-00000)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC91)
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 11 (381411)
- GASTEC Tube, Carbon Dioxide, 300-5000, PK10 (2LL)
- TINGLEY Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.11)
- TINGLEY Tingley Flite Knee Boots, 15"H (26256.10)
- TINGLEY Tingley Flite Knee Boots, 15"H (27251.11)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 11-1/2, EE, PR (SE4625)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- CAROLINA SHOE Wrk Boots, Mens, 8.5, E, Lace Up, 8inH, Brn, PR (CA9528)
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER 1000G CN PR, MENS PR (A7577-10.5M)
- Tingley Foot Protection