Shop All Rain Overalls
Tingley
Tingley Mvo3107 American Pvc On Non-Woven Polyester Ylw Overalls, 3Xl
Mfr # O32007.3X
Zoro # G2465859
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rainwear Primary Material Pvc
- Resists Not Flame Resistant
- Rainwear Style Bib Overalls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # O32007.3X
- Zoro # G2465859
- Country of Origin Unknown
- Category Rain Overalls
Dimensions
Size | 3XL |
Details
Rainwear Primary Material | Pvc |
Resists | Not Flame Resistant |
Rainwear Style | Bib Overalls |
Description
Tingley Mvo3107 American Polyester Overalls Have A Lightweight, Durable Pvc Coating That Remains Supple Even In Cold Temperatures. The Overalls Also Contain A Non-Woven Lining That Absorbs Moisture For All Day Comfort. Additional Overall Features Include Therm-O-Rad Sealed Seams For 100% Waterproof Protection; Standard Suspender Buckles And Heavy-Duty Snaps. The Mvo3107 Overalls Are Yellow With A Plain Front And Offers Chemical Resistance To Many Acids, Oils, Alcohols, Salts And Alkalies, And Is Resistant To Mildew.,3XL
- •8 oz.
- •18 mil. thick
- •Lightweight, durable and supple PVC coating
- •Non-woven polyester lining
- •Therm-O-Rad sealed seams
- •100% waterproof
- •Standard suspender buckles
- •Heavy-duty snaps
- •Yellow
- •Plain front
- •Mildew resistant
- •Offers chemical resistance to many acids, oils, alcohols, salts and alkalies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Medium - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSM)
- EDWARDS SIGNALING Door Holder Assembly, 2 In. (1500-2)
- 3M Petroleum Sorbent Mini-Boom T-12, 4 Each/Case (T-12)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38PL-KA6)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, L (O23122)
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.XL)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.LG)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellow/Green, L (O24122)
- TOUGH DUCK Safety Rain Bib Overall, SB041-FLOR-2XL (SB041)
- Tingley Rain Overalls