Shop All Rain Overalls
Tingley
Tingley Mvo3107 American Pvc On Non-Woven Polyester Yellow Overalls, Sm
Mfr # O32007.SM
Zoro # G2463016
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rainwear Style Bib Overalls
- Resists Not Flame Resistant
- Rainwear Primary Material Pvc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O32007.SM
- Zoro # G2463016
- Country of Origin Unknown
- Category Rain Overalls
Dimensions
Size | S |
Details
Rainwear Style | Bib Overalls |
Resists | Not Flame Resistant |
Rainwear Primary Material | Pvc |
Description
Tingley Mvo3107 American Polyester Overalls Have A Lightweight, Durable Pvc Coating That Remains Supple Even In Cold Temperatures. The Overalls Also Contain A Non-Woven Lining That Absorbs Moisture For All Day Comfort. Additional Overall Features Include Therm-O-Rad Sealed Seams For 100% Waterproof Protection; Standard Suspender Buckles And Heavy-Duty Snaps. The Mvo3107 Overalls Are Yellow With A Plain Front And Offers Chemical Resistance To Many Acids, Oils, Alcohols, Salts And Alkalies, And Is Resistant To Mildew.,Small
- •8 oz.
- •18 mil. thick
- •Lightweight, durable and supple PVC coating
- •Non-woven polyester lining
- •Therm-O-Rad sealed seams
- •100% waterproof
- •Standard suspender buckles
- •Heavy-duty snaps
- •Yellow
- •Plain front
- •Mildew resistant
- •Offers chemical resistance to many acids, oils, alcohols, salts and alkalies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, XL, 1 PR (NFD11HD/10XL)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58502)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- TINGLEY Overall, Yellow, L (O32007)
- TINGLEY Iron Eagle Overalls (O22007.2X)
- TINGLEY Overall, Yellow, 3XL (O32007)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY ComfortBrite FR Rain Bib Overall, Class E, Ylw/Green, 5XL (O53122)
- TINGLEY Rain Bib Overall, XL, Blue, Polyurethane (O22001)
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- Tingley Rain Gear