Tingley Job Sight Polyester Yellow HighVisibility Vest
Mfr # V70642.L-XL
Zoro # G208079331
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V70642.L-XL
- Zoro # G208079331
- Country of Origin Unknown
- Category High Visibility Vests
Description
Tingley's Job Sight high visibility apparel makes ANSI 107 compliance easy These ANSIISEA 107 Compliant Class 2 Vests feature a 100 Polyester Mesh 315 oz material that meets the ANSIISEA 107 minimum background requirement for Class 2 garments of 050m2 775 in2 Style S70632 also features highquality 2 Silver Reflective Tape, a silver glass bead, level 2 compliant strips, stitched to the garment The reflective tape layout meets the ANSIISEA 107 minimum requirement for Class 2 garments of 13m2 201 in2 These vests are lime yellow with orange detail, come with a zipper closure, and 4 Interior Pockets, a 70 x 85 Interior lower left pocket, a 70 x 85 Interior upper left pocket, a 55 x 60 bottom layer pocket, and a 55 x 50 top layer pen pocket
- •Makes ANSI 107 level 2 compliance easy
- •100% Polyester Mesh (3.15 oz.) material
- •High-quality 2" Silver Reflective Tape
- •Reflective tape layout meets the ANSI/ISEA 107 minimum requirement for Class 2
- •Features zipper closure, and 4 interior pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21TXXL)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, S (TUNFWC5-0608)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, PR (305L-09)
- TINGLEY Job Sight ANSI Level 2 Lime Yellow HighVisibility Vest, 5X (V70632.4X-5X)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.L-XL)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.S-M)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, 3X (V73859.2X-3X)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, M (V73859.S-M)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, M (V70529.S-M)
- RIVER CITY Class II Economy Safety Vests, Size 4XL (VCL2SLX4)
- Tingley Workwear and Protective Clothing