Tingley Job Sight HighVisibility YellowOrange TwoTone Vest
Mfr # V73852.4X-5X
Zoro # G908079327
Key Features
- Size 4X/5X
- Color Hi-Viz Yellow
- Material Polyester/Mesh
Product Information
- Brand Tingley
- MFR # V73852.4X-5X
- Zoro # G908079327
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X/5X |
Details
Item | Reflective Clothing |
Color | Hi-Viz Yellow |
Material | Polyester/Mesh |
Description
Tingley's Job Sight high visibility apparel makes ANSI 107 compliance easy These ANSIISEA 107 Compliant Class 2 Vests feature a 100 Polyester Mesh 315 oz material that meets the ANSIISEA 107 minimum background requirement for Class 2 garments of 050m2 775 in2 Style V73852 also features highquality 2 Silver Reflective Tape, a silver glass bead, level 2 compliant strips, stitched to the garment The reflective tape layout meets the ANSIISEA 107 minimum requirement for Class 2 garments of 13m2 201 in2 These vests are lime yellow with orange detail, come with a zipper closure, 2 mic tabs 3 interior pockets, and 5 exterior pockets
- •Makes ANSI 107 level 2 compliance easy
- •100% Polyester Mesh (3.15 oz.) material
- •High-quality 2" Silver Reflective Tape
- •Reflective tape layout meets the ANSI/ISEA 107 minimum requirement for Class 2
- •Features zipper closure, 2 mic tabs, 5 exterior pockets, and 3 interior pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, XL ( 10 ), Black/Orange (20-1-10690-XL)
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-520)
- SURECAN Replacement Spout Assembly (RP004)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, XL (V73859.L-XL)
- TINGLEY Job Sight HighVisibility Yellow Breakway Mesh Vest, XL (V70522.L-XL)
- TINGLEY Job Sight ANSI Level 2 Lime Yellow HighVisibility Vest, M (V70632.S-M)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, M (V73859.S-M)
- TINGLEY Job Sight HighVisibility Yellow Breakway Mesh Vest, 3X (V70522.2X-3X)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.S-M)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-L/XL)
- Tingley High Visibility Vests