Tingley Job Sight HighVisibility YellowOrange TwoTone Vest
Mfr # V73852.2X-3X
Zoro # G108079325
Key Features
- Size 2X/3X
- Color Hi-Viz Yellow
- Material Polyester/Mesh
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V73852.2X-3X
- Zoro # G108079325
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X/3X |
Details
Item | Reflective Clothing |
Color | Hi-Viz Yellow |
Material | Polyester/Mesh |
Description
Tingley's Job Sight high visibility apparel makes ANSI 107 compliance easy These ANSIISEA 107 Compliant Class 2 Vests feature a 100 Polyester Mesh 315 oz material that meets the ANSIISEA 107 minimum background requirement for Class 2 garments of 050m2 775 in2 Style V73852 also features highquality 2 Silver Reflective Tape, a silver glass bead, level 2 compliant strips, stitched to the garment The reflective tape layout meets the ANSIISEA 107 minimum requirement for Class 2 garments of 13m2 201 in2 These vests are lime yellow with orange detail, come with a zipper closure, 2 mic tabs 3 interior pockets, and 5 exterior pockets
- •Makes ANSI 107 level 2 compliance easy
- •100% Polyester Mesh (3.15 oz.) material
- •High-quality 2" Silver Reflective Tape
- •Reflective tape layout meets the ANSI/ISEA 107 minimum requirement for Class 2
- •Features zipper closure, 2 mic tabs, 5 exterior pockets, and 3 interior pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BL)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- ABUS Lockout Padlock, KA, Red, 3"H (74LB/40 KA RED)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Smoke Lens, (LOKI-AFAS)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, XL (V73859.L-XL)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, M (V70529.S-M)
- TINGLEY Job Sight Polyester Orange HighVisibility Vest, XL (V70639.L-XL)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.S-M)
- TINGLEY Job Sight HighVisibility Yellow Breakway Mesh Vest, 3X (V70522.2X-3X)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, M (V73859.S-M)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 4XL (SV702FG (4XL))
- Tingley Workwear and Protective Clothing