Tingley® Job Sight™ High-Visibility Bomber Jacket, 3Xl
Mfr # J26002.3X
Zoro # G2464440
Key Features
- Material Polyester
- Standards Class 3
- Color Hi-Viz Yellow
- Closure Type Zipper
- Vest Material Polyester
Product Information
- Brand Tingley
- MFR # J26002.3X
- Zoro # G2464440
- Country of Origin Unknown
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Reflective Clothing |
Material | Polyester |
Standards | Class 3 |
Color | Hi-Viz Yellow |
Closure Type | Zipper |
Vest Material | Polyester |
Lining | Yes |
Vest Stripe Color Family | Retro Reflective Silver |
Description
This Class 3 Bomber Jacket From Tingley Rubber Provides Warmth, Comfort, And Safety In A Durable, Affordable High Visibility Jacket. The Tingley J26002 Is An Ansi/Isea 107 Class 3 Compliant, 100% Waterproof Jacket With 2" Silver Reflective Tape That Reflects Light For 360° Nighttime Conspicuity. The Fluorescent Yellow-Green Backgrund Material Makes For Excellent Daytime Visibility. Insulated With A Fleece Body Lining And Polyester Quilted Sleeve Lining, The J26002 Comes With A Zipper/Storm Fly Front And Elastic Waist And Sleeve Cuffs. 5 Exterior And 3 Interior Pockets Add Convenience, And The Underarm Vents With Waterproof Zippers Add Comfort. Finally, These Quality Jackets Feature A Black Front That Helps Conceal Dirt And A Roll-A-Way Hood For Added Convenience.,3XL
- •Provides warmth, comfort, and safety in a durable, affordable high visibility jacket
- •ANSI/ISEA 107 Class 3 compliant, 100% waterproof
- •2" silver reflective tape that reflects light for 360? nighttime conspicuity
- •Fluorescent yellow-green background material makes for excellent daytime visibility
- •Insulated with a fleece body lining and polyester quilted sleeve lining for warmth and comfort
- •Zipper/storm fly front and elastic waist and sleeve cuffs to seal out wind and rain
- •5 Exterior, 3 Interior Pockets and roll-a-way hood add convenience
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Black (280-EV6161-CH-11)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19140)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-181-492)
- BRADY Label Printer Ribbon, B30 Series, White, 4.33 in W x 200 ft L (B30-R10000-WT)
- TINGLEY Icon Rain, Jacket, Class, 3, Type, P, Black/Ylw, S (J24122)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, L (C56129)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, L (J53122)
- TINGLEY Heat Retention Jacket, Class 3, XL (J26142)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, S (J24172)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, M (J73022-M)
- KISHIGO 2X, Lime, Class 3, Economy Bomber Jacket (JS121-2X)
- Tingley High Visibility Jackets & Coats