Tingley® Job Sight™ High-Visibility Bomber Jacket, 2Xl
Mfr # J26002.2X
Zoro # G2464809
Key Features
- Material Polyester
- Standards Class 3
- Color Hi-Viz Yellow
- Closure Type Zipper
- Vest Stripe Color Family Retro Reflective Silver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J26002.2X
- Zoro # G2464809
- Country of Origin Unknown
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Reflective Clothing |
Material | Polyester |
Standards | Class 3 |
Color | Hi-Viz Yellow |
Closure Type | Zipper |
Vest Stripe Color Family | Retro Reflective Silver |
Lining | Yes |
Vest Material | Polyester |
Description
This Class 3 Bomber Jacket From Tingley Rubber Provides Warmth, Comfort, And Safety In A Durable, Affordable High Visibility Jacket. The Tingley J26002 Is An Ansi/Isea 107 Class 3 Compliant, 100% Waterproof Jacket With 2" Silver Reflective Tape That Reflects Light For 360° Nighttime Conspicuity. The Fluorescent Yellow-Green Backgrund Material Makes For Excellent Daytime Visibility. Insulated With A Fleece Body Lining And Polyester Quilted Sleeve Lining, The J26002 Comes With A Zipper/Storm Fly Front And Elastic Waist And Sleeve Cuffs. 5 Exterior And 3 Interior Pockets Add Convenience, And The Underarm Vents With Waterproof Zippers Add Comfort. Finally, These Quality Jackets Feature A Black Front That Helps Conceal Dirt And A Roll-A-Way Hood For Added Convenience.,2XL
- •Provides warmth, comfort, and safety in a durable, affordable high visibility jacket
- •ANSI/ISEA 107 Class 3 compliant, 100% waterproof
- •2" silver reflective tape that reflects light for 360? nighttime conspicuity
- •Fluorescent yellow-green background material makes for excellent daytime visibility
- •Insulated with a fleece body lining and polyester quilted sleeve lining for warmth and comfort
- •Zipper/storm fly front and elastic waist and sleeve cuffs to seal out wind and rain
- •5 Exterior, 3 Interior Pockets and roll-a-way hood add convenience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, NFR, Isopropyl Alcohol, PK50 (20380LS)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Saftey Yellow-Roll (SAF.0360.R)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SA334702)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, M (J24172)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, L (C56129)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, M (J24122)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24129.XL)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, XL (J53122)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, 2XL (6323JB-XXL)
- Tingley Workwear and Protective Clothing