Shop All High Visibility Jackets & Coats
Tingley
Tingley J26119 Orange Class 3 Bomber Ii Jacket, 2Xl
Mfr # J26119.4X
Zoro # G2460277
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Size 4XL
- Standards Non-ANSI
- Color Hi-Viz Orange
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J26119.4X
- Zoro # G2460277
- Country of Origin Unknown
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Details
Item | Reflective Clothing |
Material | Polyester |
Standards | Non-ANSI |
Color | Hi-Viz Orange |
Closure Type | Zipper |
Vest Stripe Color Family | Retro Reflective Silver |
Description
The Tingley J26119 Orange Class 3 Bomber Ii Jacket Is A Highly Visible Insulated Winter Wear Jacket Designed To Provide Warmth, Comfort And Safety At An Affordable Price.,2XL
- •Fluorescent background material for excellent daytime visibility
- •ANSI/ISEA 107 Type R Class 3 compliant, 100% waterproof jacket for high visibility
- •Loaded with premium features for multipurpose applications
- •Quilted polyester lining provides warmth and comfort
- •210 denier polyester shell for great wear
- •2 inch silver reflective tape reflects light for 360 nighttime conspicuity
- •5 exterior and 3 interior pockets for added convenience
- •Overhead shoulder design for complete freedom of movement
- •Roll-a-way hood in collar for your convenience
- •Slash front pockets with closure
- •Left breast radio pocket with flap closure
- •Elasticized cuffs and waist for comfortable fit
- •Dark colored front helps conceal dirt
- •Stitched and taped seams for 100% waterproof protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Slip Resitant Knee Pad w/ Shin Guard (18340)
- WIREARMOUR Gp Color Coding Tape, 3/4 x 66, Orange (46-1700C-ORN)
- NMC Danger Defective Equipment Tag, Pk25 (RPT59G)
- 5.11 Tactical Boots, 11-1/2, R, Black, Plain, PR (12394)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, L (J24122)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, S (J24172)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 2XL (J25022)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.SM)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, S (J44122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 4XL (J27122)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- Tingley Workwear and Protective Clothing