Shop All Rain Overalls
Tingley
Tingley Iron Eagle O22008 Green Overalls,
Mfr # O22008.XL
Zoro # G2462788
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rainwear Primary Material Polyurethane
- Rainwear Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # O22008.XL
- Zoro # G2462788
- Country of Origin Unknown
- Category Rain Overalls
Details
Rainwear Primary Material | Polyurethane |
Rainwear Style | Pants |
Description
The Iron Eagle Coated Polyurethane On Nylon Overalls Are Lightweight And Durable. Extremely Comfortable And Flexible, The Iron Eagle Also Has The Durability To Resist Fats, Oils, Pine Tars, Gasoline, Grease, And A Variety Of Other Chemicals. It Is Ideal For Food Processing, Sanitation, Meat Packing, Forestry, Agriculture And Petrochemical.,
- •Green plain front
- •Therm-O-Rad sealed seams for 100% waterproof protection
- •Premium snap lock suspender buckles
- •Heavy duty suspenders w/crossover
- •Heavy duty snaps guaranteed not to fail
- •Mildew resistant
- •2 mil exterior coating offers unbelievable snag and abrasion resistance
- •Sleek coating is easy to decontaminate and provides great liquid shedding characteristics
- •Heat sealed seams are stronger than the material itself and can withstand extensive laundering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Tan (H-811SFV-UV)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R6-2L-18DA (R6-2L-18DA)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, L, Lime (8281BK)
- INDUSTRIAL SCIENTIFIC Nh3 Sensor For Mx6 Monitor (17124975-6)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, L (O23122)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellow/Green, L (O24122)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, M (O23122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 2XL (O44122)
- TINGLEY Rain Bib Overall, XL, Blue, Polyurethane (O22001)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O24122)
- RADIANS Radians RW25 High Visibility Rainwear Pants (RW25P-EZGV-2X)
- Tingley Rain Overalls