Shop All Rain Jackets
Tingley
Tingley Iron Eagle Jacket With Attached Hood
Mfr # J22107.XS
Zoro # G006002906
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Polyurethane on Nylon
- Gender Men
- Closure Type Snap
- Hood Style Non-Removable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J22107.XS
- Zoro # G006002906
- UPC # 81138039377
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | X-Small |
Details
Color | Gold |
Material | Polyurethane on Nylon |
Gender | Men |
Closure Type | Snap |
Hood Style | Non-Removable Hood |
Features | Hooded; Machine Washable; Heat Sealed |
High-Visibility | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M68 (473M68)
- TILLMAN 2X Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-2X)
- TAPCO Pavement Marker, Amber, 2 Way, 4 In., PK100 (102237BXK)
- HEXARMOR Safety Gloves, S, PR (2052-S (7))
- TINGLEY Tingley Iron Eagle Jacket With Attached Hood (J22161.LG)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Tan, S (J12148)
- TINGLEY Rain Jacket, L, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Rain Jacket, XL, Grn, Unisex, 0.25mm Thick (J22258)
- TINGLEY Raincoat, PVC, Clear, 3XL, 48" (C61210)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, S (J22207)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-S (10165-31-1-BLK-S)
- Tingley Workwear and Protective Clothing