Shop All Rain Jackets
Tingley
Tingley Iron Eagle J22107 Green Rain Jacket With Attached Hood,
Mfr # J22168.XL
Zoro # G2467679
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Polyurethane
- Disposable/ Reusable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J22168.XL
- Zoro # G2467679
- Country of Origin Unknown
- Category Rain Jackets
Details
Color | Green |
Material | Polyurethane |
Disposable/ Reusable | No |
Description
The Iron Eagle Exterior Coated Polyurethane On Nylon Jacket Is Lightweight And Durable. Extremely Comfortable And Flexible, The Iron Eagle Also Has The Durability To Resist Fats, Oils, Pine Tars, Gasoline, Grease, And A Variety Of Other Chemicals. It Is Ideal For Food Processing, Sanitation, Meat Packing, Forestry, Agriculture And Petrochemical.,
- •Polyurethane on nylon green jacket
- •Batwing sleeve construction and generously cut for maximum freedom of movement
- •Therm-O-Rad sealed seams for 100% waterproof protection
- •Storm fly front seals out wind, rain and contaminants
- •Attached hood
- •Heavy duty snaps guaranteed not to fail
- •Mildew resistant
- •2 mil exterior coating offers unbelievable snag and abrasion resistance
- •Therm-O-Rad sealed seams are stronger than the material itself and can withstand extensive laundering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Printable Vinyl Label Cartridge (224VTBWPX)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900-VEND)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (380L-08)
- FIRE-DEX Turnout Coverall, Tan, 3XL (FS1C0070003)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12148)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, 2XL (J22207)
- TINGLEY Safetyflex Rain Hood, Green, Snaps, Polyester/PVC (H41108)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, 3XL (J22107)
- TINGLEY Tingley StormFlex Rain Jacket (J67113.LG)
- TINGLEY Jacket, Yellow, 3XL (J32007)
- MCR SAFETY Raincoat, Yellow, XL (230CXL)
- Tingley Rain Gear