Shop All Rain Overalls
Tingley
Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls
Mfr # O24129.MD
Zoro # G505443330
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Polyurethane
- Color Orange
- Length 14
- Rainwear Primary Material Polyester/Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O24129.MD
- Zoro # G505443330
- UPC # 81138222922
- Country of Origin China
- Category Rain Overalls
Dimensions
Length | 14 |
Details
Material | Polyester/Polyurethane |
Color | Orange |
Rainwear Primary Material | Polyester/Polyurethane |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3254)
- SIGNMISSION OSHA, LP Gas Storage No Smoking 50 Ft Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Spanish (OS-DS-P-1218-VS-1444)
- DEFENDER SAFETY Perfect Mask High Performance Face Mask 5 Pack White, 5PK (DSM-PM-01)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH3X002500)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 2XL (O53122)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellw/Green, XL (O23122)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 3XL (O41008)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 3XL (O22007)
- NASCO Reflective Rain Bib Overall, 48" to50 (1801TN101)
- Tingley Rain Overalls