Shop All High Visibility Jackets & Coats
Tingley
Tingley Icon ANSI Class 3 Hi-Vis Jacket
Mfr # J24122.XL
Zoro # G405443461
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester/Polyurethane
- Length 13.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J24122.XL
- Zoro # G405443461
- UPC # 81138241244
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Length | 13.3 |
Details
Color | Lime |
Material | Polyester/Polyurethane |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Dasher Plate, Replacement, For Plunger Can (Plunger Dash Pan)
- DUPONT Pirelli Diaphragm for Exhaust Valves, Black, Rubber (9912200000000100)
- BRADY Label, 1/4 in W, Indoor, White (M6C-250-489)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-18.5)
- TINGLEY ComfortBrite Flame Resistant Rain Jacket, Orange, 2XL (J53129)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, 2Xl (J23122.2X)
- TINGLEY 3XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-3X)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 5XL (J24122)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.2X)
- TINGLEY Tingley Phase 3 ANSI Class 3 Soft-Shell Hi-Vis Jacket (J25022.2X)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, M (J73022-M)
- Tingley Workwear and Protective Clothing