Shop All Traffic Safety Vests and Apparel
Tingley
Tingley High-Visibility Flame Resistant Safety Vest,
Mfr # V81622.4X-5X
Zoro # G2465332
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # V81622.4X-5X
- Zoro # G2465332
- Country of Origin Unknown
- Category Traffic Safety Vests and Apparel
Description
Keep Your Workers Visible, Protected And Compliant With This Tingley High-Visibility Safety Vest. The V81622 Vest Offers A Fluorescent Yellow - Green High-Visibility Color And Two 2" Silver Reflective Tape Stripes For Additional Visibility. This Flame Resistant Vest Also Features Two Interior Pockets For Your Convenience, A Fall Protection Opening On The Back Of Vest And A 6.5Oz. Cotton Blended Material For Comfort.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1699)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (VEN6144N)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- BRADLEY Eyewash Sink Faucet Mount (S19-200B)
- TINGLEY Workreation Reversible Insulated Vest, Size XL, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size S, Men's (V26022)
- TINGLEY Job Sight Visibility Vest, Orange (V73859)
- TINGLEY Workreation Reversible Insulated Vest, Size 2XL, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size L, Men's (V26022)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (CSA) (48-73-5071)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 2X (63259)
- Tingley Traffic Safety Vests and Apparel