Shop All Composite Toe Boots and Shoes
Tingley
Tingley Flite Knee Boots, 15"H
Mfr # 27251.11
Zoro # G206005165
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Adult Unisex
- Color Black
- Waterproof Yes
- Outsole Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 27251.11
- Zoro # G206005165
- UPC # 81138007178
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | Men's 11; Women's 13 |
Details
Item | Boot |
Toe Type | Composite |
Gender | Adult Unisex |
Color | Black |
Waterproof | Yes |
Outsole Material | PVC |
Puncture Resistant Insole | No |
Footwear Construction Type | Aerex 1.5.5 (Vamp) |
Insulated | Yes |
Footwear Style | Workwear |
Removable Insole | Yes |
Safety Criteria | Water Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Yellow (2900Y-L)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- NMC Caution High Noise Area Wear Hearing Protection Sign (C521PB)
- TINGLEY Tingley Profile Boots, 15"H (51254.10)
- TINGLEY Tingley Flite Knee Boots, 15"H (26256.10)
- TINGLEY Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Gray W/ Org Sole (28259.08)
- TINGLEY Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.11)
- THOROGOOD SHOES Chelsea Boot, M, 9, Black, PR (804-6134 9 M)
- WOLVERINE Size 5W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- SKECHERS Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 7.5)
- Tingley Composite Toe Boots and Shoes