Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Tingley
Tingley® Durascrim™ Flame Resistant Pvc Overalls,
Mfr # O56007.MD
Zoro # G2465317
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O56007.MD
- Zoro # G2465317
- Country of Origin Unknown
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Details
Item | Overall |
Description
The Tingley Durascrim Double Coated Pvc On Polyester Overalls Have Extremely High Tear Strength Which Is The Result Of An Open Weave Polyester Scrim Fabric Being Sandwiched Between Two Layers Of Flame Resistant Pvc Coating. Ideal For Light Chemical, Construction, Utilities, Agriculture, Food Processing, And General Industry. Therm-O-Rad Sealed Seam Construction Provides Chemical Splash Protection. A Thicker Outside Coating For Better Abrasion Resistance And Lighter Interior Coating Protects Fabric From Chemical Contamination.,
- •Therm-O-Rad sealed seams for 100% waterproof protection
- •Plain front seals out wind, rain, and contaminants
- •Take-up snaps on ankle cuffs for adjustable fit
- •Non-conductive, non-corrosive hardware
- •Mildew resistant
- •Flame-resistant. Self-extinguishing with flameout and afterglow less than 2 seconds after removal ignition source. (Test Method ASTM D6413.)
- •Chemical resistance: many acids, oils, alcohols, salts, and alkalis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1" Thick (36VL13)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Green, Pack of 6 (51345)
- US WEIGHT Brass Stanchions w/Red Velvet Ropes, 2 (U2141)
- C.H. HANSON Number Set, 3/8 In. H, Steel (26161)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, L (O12007)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 54 in. Waist (O44041)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL (O12008)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 3XL (O12007)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.XL)
- VIKING Viking FR PU Pant (6050FRP-L)
- Tingley Workwear and Protective Clothing