Shop All Rain Overalls
Tingley
Tingley Durascrim Double Coated Pvc On Polyester Overalls, Xl
Mfr # O56107.XL
Zoro # G2460408
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Standards ASTM D6413-08
- Seam Style Heat Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O56107.XL
- Zoro # G2460408
- Country of Origin Unknown
- Category Rain Overalls
Dimensions
Size | XL |
Details
Item | Rainwear |
Color | Yellow |
Material | PVC |
Standards | ASTM D6413-08 |
Seam Style | Heat Sealed |
Description
The Tingley Durascrim Double Coated Pvc On Polyester Overalls Have Extremely High Tear Strength Which Is The Result Of An Open Weave Polyester Scrim Fabric Being Sandwiched Between Two Layers Of Flame Resistant Pvc Coating. Ideal For Light Chemical, Construction, Utilities, Agriculture, Food Processing, And General Industry. Therm-O-Rad Sealed Seam Construction Provides Chemical Splash Protection. A Thicker Outside Coating For Better Abrasion Resistance And Lighter Interior Coating Protects Fabric From Chemical Contamination.,XL
- •Therm-O-Rad sealed seams for 100% waterproof protection
- •Fly front seals out wind, rain, and contaminants
- •Take-up snaps on ankle cuffs for adjustable fit
- •Non-conductive, non-corrosive hardware
- •Mildew resistant
- •Flame-resistant. Self extinguishing with flameout and afterglow less than 2 seconds after removal ignition source. (Test Method ASTM D6413.)
- •Chemical resistance: many acids, oils, alcohols, salts, and alkalis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Welding Glove, 2XL/11, Leather, Safety, PR (WTIG-06-XXL)
- MASTER LOCK Ball Valve Lockout, Clamp On, Adjustable (S3080)
- WEARWELL 48 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X48CHV)
- CARHARTT Safety Glasses, Carhartt Billings, Anti-Fog, Frameless, Clear Temples, Clear Lens (CH110ST)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, L (O44122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, M (O22008)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, XL (O53129)
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.XL)
- TINGLEY Overall, Yellow, L (O32007)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 3XL (O22007)
- Tingley Rain Overalls