Tingley Durascrim Double Coated Pvc On Polyester 3 Piece Suit,
Mfr # S56307.LG
Zoro # G2467758
Key Features
- Standards ASTM D6413-08
- Seam Style Heat Sealed
- Resists Flame Resistant
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | L |
Details
Standards | ASTM D6413-08 |
Seam Style | Heat Sealed |
Resists | Flame Resistant |
Item | Rainwear |
Description
Tingley Durascrim 3 Piece Suit Has Extremely High Tear Strength As A Result Of An Open Weave Polyester Scrim Fabric Being Sandwiched Between Two Layers Of Flame Resistant Pvc Coating. The 3 Piece Suit Is Made Of A Lighter Interior Coating That Protects Fabric From Chemical Contamination And A Thicker Outside Coating For Better Abrasion Resistance. The Therm-O-Rad Sealed Seam Construction Allows For Good Chemical Splash Protection. The S56307 Has Chemical Resistance To Many Acids, Oils, Alcohols, Salts, And Alkalies. Ideal For Light Chemical, Construction, Utilities, Agriculture, Food Processing, And General Industry. Suit Includes Jacket, Detachable Hood And Snap Fly Front Overall.,
- •Full cut shoulder with 90? sleeve to body angle for maximum freedom of movement
- •Therm-O-Rad sealed seams for 100% waterproof protection
- •Storm fly front seals out wind, rain, and contaminants
- •Take-up snaps on sleeves and ankle cuffs for adjustable fit
- •Self material collar resists contamination
- •Non-conductive, non-corrosive hardware
- •Mildew resistant
- •Flame-resistant. Self-extinguishing with flameout and afterglow less than 2 seconds after removal of ignition source. (Test Method ASTM D6413.)
- •10.5 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Handicapped Parking Lot Stencil (A00050)
- BROTHER 1 Black on White Flexible ID Tape, Black (BRTTZEFX251)
- SAS SAFETY BACK SUPPORT SMALL DELUXE28-32 (SA7161)
- VP RACING FUELS 3520 Motorsport Container, 5 gal Capacity, Polyethylene, White (3520-CA)
- TINGLEY Tingley Durascrim Double Coated Pvc On Polyester 3 Piece Suit, (S56307.2X)
- TINGLEY Rain Suit, 3 Piece, XL (S56307 XL)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, XL (V41108)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.2X)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, S (V41108)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, L (S63219)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080160U-XL)
- Tingley Rainsuits