No Product Image Available
Tingley

Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls,


product price: $32.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tingley Comfort-Brite Overalls Provide High Visibility, Flame Resistance, And Durability All At An Affordable Price. These Overalls Are Ansi 107 Class E Compliant For High Visibility. Designed For Use In Multipurpose Applications, These Overalls Feature A Fluorescent Lime Background Material For Excellent Daytime Visibility And 2" Silver Reflective Tape That Reflects Light For 360o Nighttime Conspicuity. Ideal For Utilities, Telecommunications, Construction, Transportation, Dot'S, Municipalities, Waste Management, General Industry And Any Environments Where High Visibility And Comfort Is Desired. The O53122 Is Made Of Waterproof, Flame Resistant Fabric For Multipurpose Uses. The Therm-O-Rad Sealed Seams Give 100% Waterproof Protection. The Tingley Comfort-Brite Overalls Feature A Snap Fly Front, Suspenders With Quick Release Buckles, Hook And Loop Take-Up Straps On Ankle Cuffs For Adjustable Fit, And Crossover All While Sealing Out Wind, Rain, And Contaminants.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.