Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls,
Mfr # O53122.2X
Zoro # G2449926
Key Features
- Size 2XL
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O53122.2X
- Zoro # G2449926
- Country of Origin Unknown
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Details
Item | Overall |
Description
Tingley Comfort-Brite Overalls Provide High Visibility, Flame Resistance, And Durability All At An Affordable Price. These Overalls Are Ansi 107 Class E Compliant For High Visibility. Designed For Use In Multipurpose Applications, These Overalls Feature A Fluorescent Lime Background Material For Excellent Daytime Visibility And 2" Silver Reflective Tape That Reflects Light For 360o Nighttime Conspicuity. Ideal For Utilities, Telecommunications, Construction, Transportation, Dot'S, Municipalities, Waste Management, General Industry And Any Environments Where High Visibility And Comfort Is Desired. The O53122 Is Made Of Waterproof, Flame Resistant Fabric For Multipurpose Uses. The Therm-O-Rad Sealed Seams Give 100% Waterproof Protection. The Tingley Comfort-Brite Overalls Feature A Snap Fly Front, Suspenders With Quick Release Buckles, Hook And Loop Take-Up Straps On Ankle Cuffs For Adjustable Fit, And Crossover All While Sealing Out Wind, Rain, And Contaminants.,
- •ANSI 107 Class E compliant for high visibility
- •Designed for use in multipurpose applications
- •2" silver reflective tape that reflects light for 360o nighttime conspicuity
- •100% waterproof protection
- •Hook and look take-up straps on ankle cuffs
- •Suspenders with quick release buckles and crossover
- •Flame resistant. Self-extinguishing with flameout and afterglow less than 2 seconds after removal of ignition source. (Test method D6413.)
- •Mildew resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES A Respirator Cleaning Pads, 100PK (1001)
- NMC Danger Gas Cylinders Storage Area Sign, D657RB (D657RB)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9673XS)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 3XL (O12007)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.LG)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.XL)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 54 in. Waist (O44041)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, L (O12007)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL (O12008)
- ARIAT Bib Overalls, Gray, L (10034650)
- Tingley Arc Flash and Flame Resistant Clothing