No Product Image Available

Tingley

Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket,


product price: $73.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Comfort-Brite Jacket From Tingley Is Ansi 107 Class 3 Compliant For High Visibility. This Jacket Is Lightweight And Offers Affordable Quality Protection. Designed For Use In Multipurpose Applications, This Jacket Features A Fluorescent Yellow-Green Background Material For Excellent Daytime Visibility, And 2" Silver Reflective Tape That Reflects Light For 360&Ordm; Nighttime Conspicuity. Ideal For Utilities, Construction, Transportation, Industry, Telecommunications, Waste Management And Any Environments Where High Visibility And Comfort Are Desired For Wearer Safety. The J53122 Features Waterproof, Flame Resistant Fabric For Multipurpose Uses. The Full Cut Shoulder With 90&Ordm; Sleeve-To-Body Angle Offers Maximum Freedom Of Movement, And The Stitched And Taped Sealed Seams Give 100% Waterproof Protection. The Roll-Away Hood In Collar Design, Easy Access Cargo Pockets With Closure, And Zipper/Storm Fly Front Gives The Wearer Added Convenience While Sealing Out Wind, Rain, And Contaminants.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.