Shop All Hoodies and Sweatshirts
Tingley
Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt
Mfr # S78129.5X
Zoro # G005443922
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Material Polyester
- Length 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # S78129.5X
- Zoro # G005443922
- UPC # 81138781283
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Length | 30 |
Details
Color | Orange/Black |
Material | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-17-435-3 (THT-17-435-3)
- NEWSTRIPE Stencil, 2ft x 6ft., Stop Bar, 1/8" (10004438)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, MENS PR (A7108-8.5W)
- LITTLE GIANT Drum Spill Containment Platform, 66 gal Spill Capacity, 2 Drum, 3,000 lb, Heavy Gauge Steel (SSB-5125-66)
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.L)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78129.L)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-472)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- Tingley Workwear and Protective Clothing