Shop All Hoodies and Sweatshirts
Tingley
Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt
Mfr # S78122.M
Zoro # G205443890
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime/Black
- Material Polyester
- Length 21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # S78122.M
- Zoro # G205443890
- UPC # 81138781122
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Length | 21.1 |
Details
Color | Lime/Black |
Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hard Hat, Premium KARBN Pattern, Vented Full Brim, Class C (60626)
- ESS U-Rx Insert (740-0433)
- NEVS Label, Versed 1/2" x 1-1/2" Orange w/Black (LANT-1242D)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3071-L (9))
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78129.L)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.L)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-2XL (SJ191)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Orange, XL (01010103XL)
- Tingley Hoodies and Sweatshirts