Shop All Overboots and Overshoes
Tingley
Tingley 5.5" WorkbrutesG2 PVC Overshoes
Mfr # 45811.MD
Zoro # G305443271
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 5
- Length 13.7
- Width 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 45811.MD
- Zoro # G305443271
- UPC # 81138035607
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Height | 5 |
Length | 13.7 |
Width | 7.1 |
Details
Color | Black |
Material | Rubber |
Description
You’ve got good money invested in your work boots so you don’t want to go wading into pig slop, mud, chemicals or toxic waste in them. What to do? Pull on Workbrutes G2 Overshoes. They’re made with more room in the toe, to fit easily over steel toe workboots and other large shoes. Expansion pleats in key entry areas and a unique thumb pocket make them easy to get on and off. Even have heavy-duty heel kicks for hands-free removal! In injection-molded, seamless PVC, they provide 100% protection against liquids, mud and harsh chemical environments. And, stay stretchy and flexible in cold temperatures. Increased thickness in high wear areas for longer life. Cleated outsoles are slip-resistant for sure-footed traction on the wettest, slickest surfaces. You’re gonna love ‘em! Specify size XS-2XL.
If wearing low-profile oxford & sport-style work shoes, sizing is as follows: XS (men's 5.5-7, women's 7.5-9), S (men's 7.5-9, women's 9.5-11), M (men's 9.5-11, women's 11.5-13), L (men's 11.5-13), XL (men's 13.5-15), 2XL (men's 15.5-17).
If wearing work boot & hiker boot styles, sizing is as follows: XS (men's 3-5, women's 5.5-7), S (men's 5.5-7, women's 7.5-9), M (men's 7.5-9, women's 9.5-11), L (men's 9.5-11, women's 11.5-13), XL (men's 11.5-13), 2XL (men's 13.5-15).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border, 4in, Vinyl (IN-40-909-V)
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499PN)
- TINGLEY Workbrutes Overshoes, Mens, 2XL, Pull On, Black, PVC, PR (35111)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.LG)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35141)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- TINGLEY Ice Traction Overshoes, Rubber, 9.5-11, PR (1350)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35121)
- TINGLEY Overshoes, Mens, XL, Pull On, Black, Rubber, PR (1300)
- Tingley Foot Protection