Shop All Overboots and Overshoes
Tingley
Tingley 4"H Rubber Overboots
Mfr # 1300 LRG
Zoro # G005443540
product price: $26.45
/pr
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 14.3
- Width 2.8
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1300 LRG
- Zoro # G005443540
- UPC # 81138870048
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Height | 14.3 |
Width | 2.8 |
Length | 5.5 |
Details
Color | Black |
Material | Rubber |
Description
Avoid the mess of caked-on mud and muck stuck to your work shoes and boots. These flexible, black Tingley 4"H Rubber Overboots are comfortable and a great value. Available in Men's shoe size: S (6 1/2 to 8), M (8 to 9 1/2), L (9 1/2 to 11), XL (11 to 12 1/2), 2XL (12 1/2 to 14) or 3XL (14 to 15 1/2).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Telcom 7002 series Coat w/Hood-Lime-2X (27072-30-1-LIM-2X)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H (406BLK)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, M (J41008)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-68-498-10)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant 2X, Color: Black/Red (45851)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35121)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- TINGLEY Overboots, Mens, 3XL, Button, Black, Rubber, PR (1400)
- TINGLEY Workbrutes Overshoe, Men, XS, Ylw/Black, PVC, PR (35211)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35141)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- Tingley Foot Protection