Shop All Overboots and Overshoes
Tingley
Tingley® 4" Ankle High Rubber Overshoes, 3X-Large (14.5-15)
Mfr # 1300.3X
Zoro # G2464702
product price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1300.3X
- Zoro # G2464702
- Country of Origin Unknown
- Category Overboots and Overshoes
Description
Tingley 1300 Black Hi-Top Work Style Natural Rubber Work Boots Are Designed To Stand Up To Tough Daily Wear That Cover The Work Shoe Up To The Ankle And Have A Reinforced Heel And Toe. These Chemical Resistant Boots Are Injection Molded And Feature A Seamless Construction For 100% Waterproof Protection. Cleated Outsoles Discharge Debris While You Walk While Offering Good Slip Resistance. These Boots Are Unlined For Easy Cleaning With Added Material To Heel, Toe And Sole Ensure Longer Wear. Boots Have Excellent Tensile Strength And Are Flexible And Durable. Heavy Duty Heel Kick Off Makes For Easy, No-Hands Removal. Less Material In The Upper Reduces Leg Fatigue. Boots Are Chemically Resistant To Acids, Alcohols, Bases, And Diluted Water Solutions Of Most Chemicals That Are Water Soluble. This Protective Footwear Will Not Crack Or Stiffen In The Coldest Of Weather. Ideal Applications Include Food Processing, Transportation, Utilities, Construction And Agriculture.,3X-Large (14.5-15)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, S, 50 PK, Beige (UL-315-S)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C551)
- MECHANIX WEAR SpeedKnit Sleeves SS2E03, PR (SS2E-03)
- NMC Caution Step Down Sign, C400P (C400P)
- TINGLEY Workbrutes Overshoe, Men, XS, Ylw/Black, PVC, PR (35211)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X (45811)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant 2X, Color: Black/Red (45851)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Black, PVC, PR (35111)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- TINGLEY Overboot, Men's, 5-1/2 to 7, PR (45851)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 13, PR (11768)
- Tingley Overboots and Overshoes