Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Tingley
Tingley 31151 15" General Purpose Pvc Work Boots, (Discontinued)
Mfr # 31151.08
Zoro # G2468169
This Product is Discontinued
Key Features
- Color Black
- Material PvcPVC
- Toe Type Plain Toe
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31151.08
- Zoro # G2468169
- Country of Origin Switzerland
- Category Plain-Toe Work Boots and Shoes
Details
Color | Black |
Material | PvcPVC |
Toe Type | Plain Toe |
Waterproof | Yes |
Item | Clothing |
Description
When You Are Working In Wet, Muddy Conditions, Tingley'S General Purpose Pvc Knee Boots Provide Easy Walking And All Day Protection.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.