Shop All Rubber Boots
Tingley
Tingley® 16" Rubber Steel Toe Boots, 13
Mfr # MB816B.13
Zoro # G2476830
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # MB816B.13
- Zoro # G2476830
- Country of Origin Unknown
- Category Rubber Boots
Description
The Tingley 16" Rubber Metatarsal Boot Is Flexible And Comfortable In The Toughest Of Work Environments. Rubber Metatarsal Boots Are Often Worn On Uneven Terrain Which Can Lead To Ankle Injuries. Tingley Has Designed An Internal Support System In The Critical Areas Of The Heel And Ankle To Help Mitigate The Occurrence Of Injuries. Meets Astm F 2413 M/I/75/C/75 Mt75 Pr Eh For Steel Toe Impact And Compression, Metatarsal Impact, Puncture Resistance, And Electrical Hazard Protection. The Mb816B Is Made Of Ozone Resistant Rubber To Reduce Premature Cracking And Provide Flexibility While Bending, Kneeling, And Crawling. You Can Be Confident You Will Have Comfort Protection While Wearing These Boots With Sure Grip Cleated Outsoles That Have Excellent Abrasion And Slip Resistance And Contour Polyurethane Insoles That Absorb Moisture And Shock. Ideal For Mining, Manufacturing, And Construction.,13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0112)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, 2XL, PR (1400XXL)
- KLEENGUARD Coveralls, 3XL, White (KCC 44316)
- SELLSTROM Eyewear Germicidal Cabinet, White (S90494)
- TINGLEY Protective Waterproof Footwear, Men 8, PR (27211)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43151)
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- Tingley Rubber Boots