Shop All Overboots and Overshoes
Tingley
Tingley 100% Natural Rubber Overshoes
Mfr # 2300-XXL
Zoro # G105443327
product price: $27.35
/pr
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Natural Rubber
- Height 4.1
- Width 7.1
- Length 13.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 2300-XXL
- Zoro # G105443327
- UPC # 81138230057
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Height | 4.1 |
Width | 7.1 |
Length | 13.3 |
Details
Color | Black |
Material | Natural Rubber |
Description
These black Tingley Natural Rubber Overshoes feature one-piece, injection-molded construction without seams to leak or split. The reinforced heel and toe let these waterproof rubber overshoes stand up to everyday wear and tear. Men's shoe size: S (6.5-8), M (8-9.5), L (9.5-11), XL (11-12.5) or 2XL (12.5-14).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Hot Surface! Hot Exhaust! High, 5in X 3.5in Decal, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-DS-D-35-L-2185-10PK)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 750 (M71-10-427)
- FALL TECH Reusable Heavy-Gauge Steel Roof Anchor (A7410)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35141)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant SM (45811)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 13, PR (11714)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 05, PR (11714)
- TINGLEY Workbrutes Overboot, Men, 2XL, Button Tab, Yellow, PVC, PR (35123)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant LG (45821)
- Tingley Overboots and Overshoes