Shop All Overboots and Overshoes
Tingley
Tingley 100% Natural Rubber Overshoes
Mfr # 2300-XL
Zoro # G305443264
product price: $23.59
/pr
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Natural Rubber
- Height 3.6
- Width 5
- Length 13.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 2300-XL
- Zoro # G305443264
- UPC # 81138230040
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Height | 3.6 |
Width | 5 |
Length | 13.1 |
Details
Color | Black |
Material | Natural Rubber |
Description
These black Tingley Natural Rubber Overshoes feature one-piece, injection-molded construction without seams to leak or split. The reinforced heel and toe let these waterproof rubber overshoes stand up to everyday wear and tear. Men's shoe size: S (6.5-8), M (8-9.5), L (9.5-11), XL (11-12.5) or 2XL (12.5-14).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Face Shield/Visor (251-01-5211)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110SM)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- MILWAUKEE TOOL Clear Performance Safety Glasses w/Gasket (48-73-2040)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.MD)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant SM (45821)
- TINGLEY Overboot, Men's, 13-1/2 to 15, PR (45851)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XS (45821)
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Large (9.5-11) (35121.LG)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.MD)
- TALON TRAX Overboot, Men, 13, Adj Strap, Yllw, Rubbr, PR (4T274)
- Tingley Overboots and Overshoes