Shop All Overboots and Overshoes
Tingley
Tingley 100% Natural Rubber Overshoes
Mfr # 2300-M
Zoro # G905443305
original price:
$35.39
32% off
new price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Natural Rubber
- Height 4.6
- Width 6.8
- Length 11.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 2300-M
- Zoro # G905443305
- UPC # 81138230026
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Height | 4.6 |
Width | 6.8 |
Length | 11.6 |
Details
Color | Black |
Material | Natural Rubber |
Description
These black Tingley Natural Rubber Overshoes feature one-piece, injection-molded construction without seams to leak or split. The reinforced heel and toe let these waterproof rubber overshoes stand up to everyday wear and tear. Men's shoe size: S (6.5-8), M (8-9.5), L (9.5-11), XL (11-12.5) or 2XL (12.5-14).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, No Parking, 12 x 54 In. (70001)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44306)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, M, 100 PK (C522)
- MAGID DROC GPD730 Hyperon Blend and Nitrile Double Dip Full Coat Cut Level 2 (GPD730-10)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Black, PVC, PR (35111)
- TINGLEY Overshoes, Mens, M, Pull On, Black, Rubber, PR (1300)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.LG)
- TINGLEY 4"H Rubber Overshoes (1300 2XL)
- TINGLEY Overboot, Men's, 15-1/2 to 17, PR (45851)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Med 8-13 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUM)
- Tingley Foot Protection