Shop All Overboots and Overshoes
Tingley
Tingley 100% Natural Rubber Overshoes
Mfr # 2300-L
Zoro # G705443253
original price:
$33.75
30% off
new price: $23.45
/pr
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Natural Rubber
- Height 4.3
- Width 4.8
- Length 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 2300-L
- Zoro # G705443253
- UPC # 81138230033
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Height | 4.3 |
Width | 4.8 |
Length | 12.6 |
Details
Color | Black |
Material | Natural Rubber |
Description
These black Tingley Natural Rubber Overshoes feature one-piece, injection-molded construction without seams to leak or split. The reinforced heel and toe let these waterproof rubber overshoes stand up to everyday wear and tear. Men's shoe size: S (6.5-8), M (8-9.5), L (9.5-11), XL (11-12.5) or 2XL (12.5-14).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK (6015L)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Womens, PR (760-8W)
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-L (WC011)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- TINGLEY StormTracks Rain Boot, PVC, Child, Black/Tan Size 11, PR (11614)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XS (45811)
- TINGLEY Tingley® 4" Ankle High Rubber Overshoes, 3X-Large (14.5-15) (1300.3X)
- TINGLEY Overboot, Men's, 5-1/2 to 7, PR (45851)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.LG)
- TINGLEY Workbrutes Overshoe, Mens, L, Yellow/Black, PVC, PR (35211)
- Tingley Foot Protection