Shop All Overboots and Overshoes
Tingley
Tingley 10" Rubber Overboots
Mfr # 1400 MED
Zoro # G605443810
product price: $37.75
/pr
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 4.4
- Width 6.9
- Length 14.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1400 MED
- Zoro # G605443810
- UPC # 81138860032
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Height | 4.4 |
Width | 6.9 |
Length | 14.3 |
Details
Color | Black |
Material | Rubber |
Description
Don't track mud and muck in your house or vehicle. These Tingley 10"H Rubber Overboots are flexible, soft and super comfortable to wear over work shoes and boots. Plus, they're made with a reinforced toe and heel to give you longer wear and durability. Black. Specify Men's shoe size in drop-down menu above: S (6-1/2 to 8), M (8 to 9-1/2), L (9-1/2 to 11), XL (11-1/2 to 12), 2XL (12-1/2 to 14) or 3XL (14 to 15-1/2).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Glove Connector, Green, PR (68-0000)
- NMC Danger Lp Gas Storage No Smoking Sign, D452P (D452P)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10325 (10325)
- SIGNMISSION OSHA Danger Sign, Keep Hands Out Of Machinery, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1394)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant SM (45811)
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Large (9.5-11) (35121.LG)
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 10, PR (11668)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.LG)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Yellow, PVC, PR (35123)
- TINGLEY StormTracks Rain Boot, PVC, Child, Black/Tan Size 9, PR (11614)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Black, PVC, PR (35111)
- Tingley Foot Protection