Shop All Hoodies and Sweatshirts
Tingley
Sweatshirt, Hooded Zipper Insulated, S
Mfr # S78143
Zoro # G7072340
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material 65% Polyester, 35% Cotton Blend
- Fabric Weight 100g Quilted Sleeves
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # S78143
- Zoro # G7072340
- UPC # 081138011335
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 36" to 38" |
Details
Item | Sweatshirt,Hooded Zipper Insulated,S |
Color | Black |
Material | 65% Polyester, 35% Cotton Blend |
Fabric Weight | 100g Quilted Sleeves |
Insulated | Yes |
Closure Type | zipper |
Description
Sweatshirt,Hooded Zipper Insulated,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL WorkSkin Cold Weather Balaclava (421B)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 6 ), Orange/Black (KCCPW-06-XXL)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, M, 100 PK, Blue (SA6608)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.L)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78129.L)
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CUMMINS Pullover Fleece Hoodie Mens Htr Gry XL (CMN5001)
- CUMMINS Full Zip Fleece Hoodie Mens Black XL (CMN5010)
- Tingley Workwear and Protective Clothing