Shop All Hoodies and Sweatshirts
Tingley
Sweatshirt, Hooded Zipper Insulated, M
Mfr # S78143
Zoro # G7072313
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 65% Polyester, 35% Cotton Blend
- Fabric Weight 100g Quilted Sleeves
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # S78143
- Zoro # G7072313
- UPC # 081138011342
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Details
Item | Sweatshirt,Hooded Zipper Insulated,M |
Color | Black |
Material | 65% Polyester, 35% Cotton Blend |
Fabric Weight | 100g Quilted Sleeves |
Insulated | Yes |
Closure Type | zipper |
Description
Sweatshirt,Hooded Zipper Insulated,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 16 x 24 inches - Gray Polypropylene Mat (03-198)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ402VPE)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.L)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78129.L)
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- PYRAMEX Pullover Hoodie, M (RLPH110M)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, S (45120403S)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J440)
- Tingley Workwear