Shop All Hoodies and Sweatshirts
Tingley
Sweatshirt, Hooded Zipper Insulated, 3XL
Mfr # S78143
Zoro # G7072438
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 65% Polyester, 35% Cotton Blend
- Fabric Weight 100g Quilted Sleeves
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S78143
- Zoro # G7072438
- UPC # 081138011380
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Details
Item | Sweatshirt,Hooded Zipper Insulated,3XL |
Color | Black |
Material | 65% Polyester, 35% Cotton Blend |
Fabric Weight | 100g Quilted Sleeves |
Insulated | Yes |
Closure Type | zipper |
Description
Sweatshirt,Hooded Zipper Insulated,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A4, PR (24-0513B/10XL)
- FALLTECH Kit, Rescue and Descent, Bag, 150 FT (6814150K)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 3/16" (25687)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78129.L)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.L)
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- TOUGH DUCK Buffalo Check Fleece Shirt, Red, L (i96411)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, 3XL (66111303XXXL)
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Hoodie, Black, XL (70060503XL)
- Tingley Workwear