Shop All Rain Pants
Tingley
Stormflex Rain, Pants, Unrated, Black, XL
Mfr # P67013
Zoro # G4396567
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- Fabric Weight 6.25 oz
- Inseam 31 in
- Seam Style Double Stitched, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # P67013
- Zoro # G4396567
- UPC # 081138807143
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 31 in ) |
Length | 2 |
Description
Rain Pants, Material Polyurethane, Gender Unisex, Size XL, Color Black, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 6.25 oz, Thickness 0.4 mm, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 11 mil, Sz 10, PR (37-145)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1518B/8M)
- SYMPLASTICS Junior Door, Mat (12230)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, M (P67013)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, 2XL (P67013)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, L (P21107)
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, 2XL (P27122.2X)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, 2XL (P23122)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-S)
- Tingley Workwear and Protective Clothing