Shop All Rain Pants
Tingley
Stormflex Rain, Pants, Unrated, Black, 2XL
Mfr # P67013
Zoro # G4396594
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- Fabric Weight 6.25 oz
- Inseam 32 in
- Seam Style Double Stitched, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # P67013
- Zoro # G4396594
- UPC # 081138807150
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 48 in to 50 in |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 32 in ) |
Length | 2 |
Description
Rain Pants, Material Polyurethane, Gender Unisex, Size 2XL, Color Black, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 6.25 oz, Thickness 0.4 mm, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q125XL)
- TINGLEY Orion Overshoe, Size 10 to 12, PR (7550G)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, S (P67013)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, M (P67013)
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- TINGLEY Tingley Icon Rain Pants (P24123.XL)
- TINGLEY Icon Rain, Pants, Class, E, Black, L (P24123-L)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 3XL (70429_480-3XL)
- Tingley Workwear and Protective Clothing