Shop All Rain Pants
Tingley
Stormflex Rain, Pants, Class, E, Orange, 2XL
Mfr # P56029
Zoro # G3650717
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyurethane
- Fabric Weight 6.25 oz
- Inseam 32 in
- Seam Style Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # P56029
- Zoro # G3650717
- UPC # 081138205659
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 48 in to 50 in |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 32 in ) |
Description
Hi-Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size 2XL, Color Orange, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 6.25 oz, Thickness 16 mil, Style Rain Pants, Fly Closure Type Snap, Storm Flap, Waist Closure Snaps, Reflective Stripe Border Type None, Standards ANSI/ISEA 107 Class E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 13 Men's Steel Rubber Boot, Tan (22271G/13)
- ZORO SELECT Wide Load Banner, Vinyl, 18" H, 96" W, Yellow/Black Letters (8701 BANNER)
- MASTER LOCK Master Lock Lockout Station, Premier Electrical Device Assortment, 6 Zenex Padlocks, Yellow (S1850E410PRE)
- MAGID Precision Safety Disposable Comfort Mask, 50Dispenser, 50PK (IR1901)
- TINGLEY Pant, Breathable Waterproof, XL, Black (P27113)
- TINGLEY Storm Champ Hd Jacket W Pants 2Xl (S66211)
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, 2XL (P27122.2X)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, S (P67013)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 2X)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 M)
- GAMEHIDE StormHide Down Pour Rain Pants (PEPBL B 4XL)
- Tingley Rain Gear