Shop All High Visibility Jackets & Coats
Tingley
Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, 2XL
Mfr # J67113
Zoro # G4396506
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/Polyurethane
- Length 32 in
- Features Lightweight, Medium Duty, Tapered Sweep With Adjustable Elastic Drawcord
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J67113
- Zoro # G4396506
- UPC # 081138782051
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 in |
Fits Chest Size | 52 in to 54 in |
Sleeve Length | 24 1/2 in |
Maximum Chest Size | 60 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Black, Front Closure Type Zipper, Gender Unisex, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fall Protection Kit, Size: Universal (K121013)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- INCOM Class 6.1 UN Placard PS Label, 100PK (TT600PSPIN)
- NMC Caution Bend Knees While Lifting Sign - Bilingual, CBA12R (CBA12R)
- TINGLEY Stormflex Rain Jacket w/Hood/Pockets, Stretch, Black, L (J67113)
- TINGLEY Stormflex Rain Jacket w/Hood/Pockets, Stretch, Black, M (J67113)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, XL (J67113)
- TINGLEY XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-XL)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24172)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, L (J53122)
- ERGODYNE High Visibility SoftShell Water Resistant Jacket, Type R Class 3, Lime, Small (23522)
- Tingley High Visibility Jackets & Coats