Tingley

Stormflex Rain Jacket, Class 3, Type P, Orange, XL


original price: $142.00
23% off
new price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Material Polyurethane
  • Standards ANSI/ISEA 107
  • Length 31 in
  • Fabric Weight 6.25 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Length 31 in
Fits Chest Size 48 in to 50 in
Minimum Chest Size 48 in
Maximum Chest Size 50 in

Description

High Visibility Rain Jacket with Hood, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snap, Storm Flap, Zipper, Gender Unisex, Material Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 31 in, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Polyester, Features Chemical Resistant, Wind Resistant, Standards ANSI/ISEA 107, Cuff Style Hook-and-Loop, Take-Up Straps, Thickness 16 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.