Shop All Rain Pants
Tingley
Storm Champ Hd Jacket W Pants 2Xl
Mfr # S66211
Zoro # G0628811
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Royal Blue
- Material PVC/Nylon
- Inseam 32"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S66211
- Zoro # G0628811
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 54" |
Length | 32" |
Details
Item | Storm Champ Hd Jacket W Pants 2Xl |
Color | Royal Blue |
Material | PVC/Nylon |
Inseam | 32" |
Gender | Unisex |
Features | Handy Pouch Included for Convenient Carrying, Traveling and Storage |
Description
Storm Champ Hd Jacket W Pants 2Xl, Size 2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26XLREG)
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- LYLE Caution Sign, 10 in. H, Alum, Area In Front (LCU3-0482-RA_14x10)
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350130)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, XL (P23122)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, L (P21107)
- TINGLEY Vision Rain Pants, Class E, Yellow/Green, 5XL (P23122)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, S (P67013)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, XL (P67013)
- TINGLEY Vision Rain Overall, Class E, Yellow/Green, 5XL (P23122)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- Tingley Workwear and Protective Clothing