Shop All Rubber Boots
Tingley
Steel Toe Boot, Chemical Resistant, 15", PR
Mfr # 31341
Zoro # G1944736
product price: $41.99
/pr
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Gender Unisex
- Toe Type Steel
- Insulated Yes
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31341
- Zoro # G1944736
- UPC # 081138013810
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 6 / Women's 8 |
Footwear Width | W |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | Men's 6, Women's 8 |
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 6 / Women's 8, Footwear Width W, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- KISHIGO XL, Lime Premium Black Series Insulated Bib (IN412-XL)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (48UP07)
- 3M SPEEDGLAS Large Fabric Head Cover, Flame Retardant (46-0700-81)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 12 (27251)
- TINGLEY Rubber Boot, Men's, 4, Mid-Calf, Black, PR (87121)
- TINGLEY Tingley Profile Boots, 15"H (51154.10)
- TINGLEY Rubber Boot, Navy, Men's 9, Women's 11, PR (26226)
- HONEYWELL SERVUS Knee Boots, Size 7, 16" H, Black, Plain, PR (18822/7)
- Tingley Rubber Boots