Shop All Rubber Boots
Tingley
Steel Toe Boot, Chemical Resistant, 15", PR
Mfr # 31341
Zoro # G1944727
original price:
$46.49
9% off
new price: $41.95
/pr
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31341
- Zoro # G1944727
- UPC # 081138013803
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 5 / Women's 7 |
Footwear Width | W |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | Men's 5, Women's 7 |
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 5 / Women's 7, Footwear Width W, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNICKERS WORKWEAR D30 Lite Kneepad Insert for work pants (U9112 1400 000)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 12 (8677533)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A7 (GPD782-9)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Black PVC Boot, Men's, Black, 10, PR (31161)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 10 (26256)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43151)
- XTRATUF Size 12 Men's Plain Rubber Boot, Brown (22172G/12)
- Tingley Foot Protection