Shop All Rubber Boots
Tingley
Steel Toe Boot, Chemical Resistant, 15", PR
Mfr # 31341
Zoro # G1944718
product price: $41.99
/pr
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Gender Unisex
- Toe Type Steel
- Size Men's 8 / Women's 10
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31341
- Zoro # G1944718
- UPC # 081138013834
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 8 / Women's 10 |
Footwear Width | W |
Boot Height | 16 1/4 in |
Boot Height Adjustment | Standard Height |
Footwear Size | Men's 8, Women's 10 |
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 8 / Women's 10, Footwear Width W, Unisex, Boot Height 16 1/4 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8923)
- ALLEGRO INDUSTRIES Airline Regulator (9891-11)
- ARIAT Size 11-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9EVC9)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (87151)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Black PVC SafetyToe Boot, Men's, 15, PR (31261)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 050)
- Tingley Rubber Boots