Shop All Rubber Boots
Tingley
Steel Toe Boot, Chemical Resistant, 15", PR
Mfr # 31341
Zoro # G1944681
product price: $46.35
/pr
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Gender Unisex
- Toe Type Steel
- Size Men's 9 / Women's 11
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31341
- Zoro # G1944681
- UPC # 081138013841
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 9 / Women's 11 |
Footwear Width | W |
Boot Height | 16 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | Men's 9, Women's 11 |
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 9 / Women's 11, Footwear Width W, Unisex, Boot Height 16 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XENON Safety Glasses, Gray Anti-Fog (SG-14G-AF)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819M (9N12003X004819M)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-BDP/UGN)
- ZORO SELECT Marking Tape, Roll, 3In W, 30 ft. L (8REL7)
- TINGLEY Rubber Boot, Men's, 11, Mid-Calf, Black, PR (87127)
- TINGLEY Rubber Boot, Men's, 12, Mid-Calf, Black, PR (87121)
- TINGLEY Pilot„¢ General Purpose Boot, Men's Size 14, 15"H, Steel PR Midsole, Cleated Sole, Black (31341.14)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 11 (26256)
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-12)
- DUNLOP Size 9 Men's Steel Rubber Boot, Green (E662843)
- Tingley Foot Protection